Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Miniature Bulbs - 24V 5W Capless W2.1X9.5d - Panel - RW507
By RING
Order Code:
ZT3606023S
£1.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.49
0%
20 - 49
£1.42
4.5%
50 - 99
£1.34
10%
100 +
£1.27
15%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
1.49
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/miniature-bulbs-24v-5w-capless-w2-1x9-5d-panel-rw507/p/ZT3606023S
Add to quotation
View all Automotive Lights & Bulbs
Description
Twin Blister Pack
Direct replacement bulb
Manufactured to OEM quality
Warranty Period - 1 Year
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Miniature Bulbs - 24V 5W Capless W2.1X9.5d - Panel - RW507
Product Type
Retail Bulbs
Wattage
5W
Type
Capless
Voltage
24V