Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Miniature Bulbs - 6V 4W BA9s - Side & Tail - RMU293
By RING
Order Code:
ZT3602804S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/miniature-bulbs-6v-4w-ba9s-side-and-tail-rmu293/p/ZT3602804S
Add to quotation
View all Automotive Lights & Bulbs
Description
Single Blister Pack
Direct replacement bulb
Warranty Period - 1 Year
Tags:
#BulkDiscount
Specifications
Specifications for Miniature Bulbs - 6V 4W BA9s - Side & Tail - RMU293
Product Type
Retail Bulbs
Wattage
4W
Voltage
6V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome