Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Lights & Bulbs
Napa 12V 3W W2.1X9.5D Side/Tail/Int - NBU1504
By NAPA CONSUMABLES
Order Code:
ZT3718293S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
1.79
https://www.zoro.co.uk/shop/automotive/automotive-lights-and-bulbs/napa-12v-3w-w2-1x9-5d-side-tail-int-nbu1504/p/ZT3718293S
Add to quotation
View all Automotive Lights & Bulbs
Description
NAPA 12V 3W W2.1X9.5D SIDE/TAIL/INT NBU1504
Tags:
#BulkDiscount
Specifications
Specifications for Napa 12V 3W W2.1X9.5D Side/Tail/Int - NBU1504
Product Type
Trade Bulbs
Voltage
12V
Wattage
3W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome