211580 Camper Van Bed
0
1
2
3
4
5

211580 Camper Van Bed

Order Code: ZT3960927S

£629.99 Inc VAT (20%)
£739.9914.5% off

Currently unavailable

Description

Transform your camper van into a cosy home away from home with our premium pull out sofa bed.

Designed for both comfort and convenience, this pull-out camper van sofa bed is the ultimate solution for travellers seeking both functionality and relaxation during their journeys.

Serving as a comfortable seating area by day and transforming into a spacious bed by night, this versatile sofa bed is designed to optimise your interior layout. Benefitting from a user-friendly pull-out mechanism, the base glides out smoothly for quick and effortless conversion.

With practicality in mind, this adaptable bed also features ample storage space. With two under bed storage cabinets with hinged top lids, separated by a central divider, the base offers the perfect space for organising your belongings. What's more, the unit comes with two flexible storage nets and a secure cup holder, allowing you to maximise space while keeping your camper in order.

With its sleek and modern design, it will seamlessly blend into any camper van interior. The unfinished surface also gives you the freedom to customise it however you desire. Sand it, paint it, wrap it, or spray it, the choice is yours!

Crafted with premium materials, this sofa bed ensures long-lasting durability. The sturdy base, constructed from high-quality birch plywood, can reliably support loads up to a generous 300kg allowing you to comfortably relax and unwind with friends and family while on the road. For a restful night's sleep, the sofa bed features a high-density 8cm thick sponge mattress that contours to your body, complemented by a soft linen cover that is removable and machine washable for ultimate convenience and cleanliness.

Equipped with large wheel arch cut outs with a clearance of up to 350mm, this campervan bed effortlessly caters to different van models, ensuring a perfect fit for your specific vehicle. With all fixings included, you can quickly and easily assemble your campervan bed before fastening it to the ground for a secure hold when on the move.

Designed with the utmost comfort in mind, this versatile sofa bed seamlessly transforms your van into a practical yet inviting living space, providing a cosy retreat after a day of exploration.



Product Features:


* Durable 15mm Thick Birch Plywood
* Comfortable High Density Sponge Cushions
* Convenient Under Bed Storage Compartments
* Flexible Storage Nets & Secure Cup Holder
* Smooth Pull-Out System Extending to 110cm

Specifications:


* Colour: Natural
* Weight: 42.95KG
* Base Material: 15mm Birch Plywood
* Mattress Material: High-density Sponge With Linen Cover
* Base Height: 407mm/40.7cm
* Base Length: 1800mm/180cm
* Base Depth: 650mm - 1100mm/65cm - 110cm
* Cushion Thickness: 8cm
* Cushion Length: 1800mm
* Cushion Height: 75mm
* Back Cushion Width: 450mm
* Seat Cushion Width: 650mm
* Back Cushion Weight: 3.1KG
* Seat Cushion Weight: 4.3KG
* Storage Net Dimensions: 18cm H x 36cm W

Box Contents:


* 1 x Sturdy Flat Packed Camper Bed
* 1 x Supportive Back Cushion
* 1 x Thick Seat Cushion
* 2 x Flexible Storage Nets
* 1 x Secure Cup Holder
* 1 x Practical Fixing Kit

See full description
Specifications for 211580 Camper Van Bed
  • Product Type
    Camper Van Bed
  • Colour
    Natural
  • Material
    Linen
  • Weight
    42.95kg