Firecracker Metal Van Racking
0
1
2
3
4
5

Firecracker Metal Van Racking

Order Code: ZT3961229S

£729.99 Inc VAT (20%)


Description

Organise Your Tools With Metal Van Racking

Hearing the tools sliding about every time you turn a corner? Opening up the doors of your van to a pigsty every day? Come on, it's time for a change.

Get your van looking tidy with all the compartments and drawers of the Firecracker Metal Van Rack and just think, you could arrive at all those jobs and find the right tools straight away!




* 4 x lockable drawers with removable steel tool cases
* 3 x lockable drawers of different sizes
* 4 x removable plastic dump bins for smaller tools and accessories
* Plastic dump bins & tool cases can be taken out to transport equipment to your work station
* 1 x lockable storage cabinet for concealing large tool boxes or power tools
* 3 x sets of keys for the lockable storage sections
* 2 x open compartments on top, for easy-to-reach storage of larger items
* 2 x brackets to secure the unit inside the van
* Made from strong and robust steel, powder coated in grey & red
* Wide recess behind the unit for wheel arches
* Fully assembled - just use the included brackets to secure it inside your van Metal Van Racks For Strong Storage

With a 60kg capacity, this van racking system can hold everything from power tools and accessories to documents and stationary.

Designed as a universal van rack, it can fit in most vans (just check the measurements first) , but even if you don't have a van it can be used as a storage unit in a garage, workshop or shed.

Specifications:


* Entire Metal Van Rack Dimensions: 101.6cm W x 117.8cm H x 36cm D
* Removable Steel Tool Cases Dimensions (left) : 43.5cm W x 31.54cm D x 6.5cm H
* Drawer Dimensions (right) : 10cm (top) /13cm (middle) /17.5cm (bottom) H x 31.5cm D x 44.3cm W
* Single Lockable Compartment Dimensions (backs onto recess) : 29.5cm H x 35cm D x 101cm W
* Recess Dimensions: 68-85cm W x 33.3cm H x 35cm D (trapezoid shape)
* Removable Plastic Bin Dimensions: 20cm W x 32cm D x 15cm H
* Weight Capacity: 60kg These van storage systems are unique to MonsterShop, you won't find anything like this out there.

See full description
Specifications for Firecracker Metal Van Racking
  • Capacity
    60kg
  • Material
    Steel
  • Colour
    Grey & Red
  • Product Type
    Metal Van Racking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome