0
1
2
3
4
5

Monster Racking Flame Metal Van Shelving Bundle

Order Code: ZT3961429S

£999.99 Inc VAT (20%)


Description

Keep everything organised with this Flame bundle of van racking, which includes 3 separate units made from powder coated red steel. Use these shelves as a joint storage system or separately as standalone shelves.

This van racking system includes..

1 x Firecracker universally sized lockable metal van rack:


* 4 x lockable drawers with removable steel tool cases
* 3 x lockable drawers of different sizes
* 4 x removable plastic dump bins for smaller tools and accessories
* Tool cases & plastic dump bins can be taken out to transport equipment to your work area
* 1 x lockable storage cabinet for concealing large tool boxes or power tools
* 3 x sets of keys for the lockable storage sections
* 2 x open compartments on top, for easy-to-reach storage of larger items
* 2 x brackets to secure the unit inside the van
* Measuring 101.6cm x 115.8cm x 36cm
* Capacity of 60kg 2 x Volcano universally sized metal van shelving units:


* 2 shelving units - 3 shelves per unit, the bottom two can be moved up and down but the top shelves need to stay put and keep it sturdy
* Built in brackets to secure the units in your vehicle
* Measuring 116.5cm H x 115cm W (including brackets, 99cm excluding) x 34.8cm D Both units are made from strong powder coated steel.

These heavy duty van racking units are ideal for vans of DIY lovers & professional trade workers, aswell as in your workshop, shed or garage.

See full description
Specifications for Monster Racking Flame Metal Van Shelving Bundle
  • Colour
    Red
  • Product Type
    Van Shelving Bundle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome