Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
/
Automotive Audio, Video & Navigation
/
Automotive Radios
Aluminium Aerial 90mm - AER04
By Simply
Order Code:
ZT3956025S
£9.99
each
Inc VAT (20%)
£169.83 minimum order value
Quantity
Price
Discount
1 - 19
£9.99
0%
20 - 49
£9.59
4%
50 +
£9.19
8%
17
Add to basket
Minimum order quantity: 17.
Get it by
Fri, 15th Aug
Add to quotation
View all Automotive Radios
Description
SIMPLY CAR Aluminium Aerial 90MM - AER04 AER04
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Aerial 90mm - AER04
Diameter
90mm
Material
Aluminium