Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Audio, Video & Navigation
Automotive Radios
Black Aerial 120mm - AER03
By SIMPLY CAR
Order Code:
ZT3956048S
£6.19
each
Inc VAT (20%)
£105.23 minimum order value
Quantity
Price
Discount
1 - 19
£6.19
0%
20 +
£5.76
7%
17
Add to basket
Minimum order quantity: 17.
Get it by
Fri, 3rd Jan
In Stock
GBP
105.23
https://www.zoro.co.uk/shop/automotive/automotive-radios/black-aerial-120mm-aer03/p/ZT3956048S
Add to quotation
View all Automotive Radios
Description
SIMPLY CAR Black Aerial 120MM - AER03 AER03
Tags:
#BulkDiscount
Specifications
Specifications for Black Aerial 120mm - AER03
Length
120mm
Product Type
Aerial
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome