Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
12V 170A N/O Resistor Relay - RE47
By AUTOBAR
Order Code:
ZT3955210S
£9.99
each
Inc VAT (20%)
£89.91 minimum order value
9
Add to basket
Minimum order quantity: 9.
Get it by
Fri, 29th Nov
In Stock
GBP
89.91
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/12v-170a-n-o-resistor-relay-re47/p/ZT3955210S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR 12V 170A N/O Resistor Relay - RE47 RE47
Specifications
Specifications for 12V 170A N/O Resistor Relay - RE47
Product Type
N/O Resistor Relay
Type
N/O
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome