Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
12V 20A N/O RES Micro Relay - RE48
By AUTOBAR
Order Code:
ZT3955231S
£3.49
each
Inc VAT (20%)
£94.23 minimum order value
Add to basket
Minimum order quantity: 27.
Get it by
Fri, 3rd Jan
In Stock
GBP
94.23
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/12v-20a-n-o-res-micro-relay-re48/p/ZT3955231S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR 12V 20A N/O RES Micro Relay - RE48 RE48
Specifications
Specifications for 12V 20A N/O RES Micro Relay - RE48
Type
N/O RES Micro Relay
Product Type
Micro Relay
Voltage
12V
Current Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome