Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
12V 40A 4 Pin Relay with Resistor Protection - RE37
By AUTOBAR
Order Code:
ZT3955060S
£4.09
each
Inc VAT (20%)
£94.07 minimum order value
Add to basket
Minimum order quantity: 23.
Get it by
Fri, 3rd Jan
In Stock
GBP
94.07
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/12v-40a-4-pin-relay-with-resistor-protection-re37/p/ZT3955060S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR 12V 40A 4 Pin Relay with Resistor Protection - RE37 RE37
Specifications
Specifications for 12V 40A 4 Pin Relay with Resistor Protection - RE37
Product Type
4 Pin Relay
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome