Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
12V 60A VSR - RE45
By AUTOBAR
Order Code:
ZT3955275S
£69.99
each
Inc VAT (20%)
£139.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 3rd Jan
In Stock
GBP
139.98
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/12v-60a-vsr-re45/p/ZT3955275S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR 12V 60A Vsr - RE45 RE45
Tags:
#ReducedPrice
Specifications
Specifications for 12V 60A VSR - RE45
Product Type
VSR
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome