Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
12V 70A C/O Diode Relay - RE43
By AUTOBAR
Order Code:
ZT3955070S
£5.99
each
Inc VAT (20%)
£89.85 minimum order value
15
Add to basket
Minimum order quantity: 15.
Get it by
Fri, 3rd Jan
In Stock
GBP
89.85
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/12v-70a-c-o-diode-relay-re43/p/ZT3955070S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR 12V 70A C/O Diode Relay - RE43 RE43
Specifications
Specifications for 12V 70A C/O Diode Relay - RE43
Voltage
12V
Type
C/O Diode Relay
Product Type
Diode Relay
Current Rating
70A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome