Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
12V 70A N/O Resistor Relay - RE39
By AUTOBAR
Order Code:
ZT3955069S
£4.59
each
Inc VAT (20%)
£91.80 minimum order value
£4.99
8% off
Add to basket
Minimum order quantity: 20.
Get it by
Fri, 29th Nov
In Stock
GBP
91.80
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/12v-70a-n-o-resistor-relay-re39/p/ZT3955069S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR 12V 70A N/O Resistor Relay - RE39 RE39
Tags:
#ReducedPrice
Specifications
Specifications for 12V 70A N/O Resistor Relay - RE39
Voltage
12V
Product Type
Resistor Relay
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome