Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
Female Spades 15 Pack 6.3mm - 247B
By AUTOBAR
Order Code:
ZT3955829S
£2.19
each
Inc VAT (20%)
£107.31 minimum order value
Quantity
Price
Discount
1 - 49
£2.19
0%
50 - 99
£2.08
5%
100 +
£1.97
10%
Add to basket
Minimum order quantity: 49.
Get it by
Wed, 15th Jan
In Stock
GBP
107.31
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/female-spades-15-pack-6-3mm-247b/p/ZT3955829S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR Female Spades - 15 Pack 6.3MM - 247B 247B
Tags:
#BulkDiscount
Specifications
Specifications for Female Spades 15 Pack 6.3mm - 247B
Diameter
6.3mm
Product Type
Female Spades
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome