Flasher Relay - 12V - 92A - 3-Pin - Clip Type - VE725025

Order Code: ZT3608379S

£17.99 Inc VAT (20%)


Description

Mounting Type: Clipped
Number of Pins: 3
Operating Mode: Electronic
Rated Current (Amp) : 92A
Voltage: 12V

See full description
Specifications for Flasher Relay - 12V - 92A - 3-Pin - Clip Type - VE725025
  • Product Type
    Relay
  • Voltage
    12V
  • Number of Pins
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome