Fuel Pump Relay - 12V - 15A - 6-Pin - Plug Type - VE725001

Order Code: ZT3608264S

£16.99 Inc VAT (20%)

Currently unavailable

Description

Mounting Type: Plugged
Number of Pins: 6
Operating Mode: Electronic
Rated Current (Amp) : 15A
Voltage: 12V

See full description
Specifications for Fuel Pump Relay - 12V - 15A - 6-Pin - Plug Type - VE725001
  • Product Type
    Relay
  • Voltage
    12V
  • Mounting Type
    Plugged
  • Current Rating
    15A
  • Number of Pins
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome