Fuel Pump Relay - 12V - 16A - 5-Pin - Clip Type - VE725000

Order Code: ZT3608304S

£25.99 Inc VAT (20%)


Description

Mounting Type: Clipped
Number of Pins: 5
Operating Mode: Electronic
Rated Current (Amp) : 16A
Voltage: 12V

See full description
Specifications for Fuel Pump Relay - 12V - 16A - 5-Pin - Clip Type - VE725000
  • Product Type
    Relay
  • Voltage
    12V
  • Number of Pins
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome