Fuel Pump Relay - 12V - 30A - 15-Pin - Bracket Type - VE725005

Order Code: ZT3608276S

£46.99 Inc VAT (20%)


Description

Mounting Type: Bracket
Number of Pins: 15
Operating Mode: Electronic
Rated Current (Amp) : 30A
Voltage: 12V

See full description
Specifications for Fuel Pump Relay - 12V - 30A - 15-Pin - Bracket Type - VE725005
  • Product Type
    Relay
  • Voltage
    12V
  • Current Rating
    30A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome