Fuel Pump Relay - 12V - 30A - 5-Pin - Plug Type - VE523248

Order Code: ZT3608338S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Mounting Type: Plugged
Number of Pins: 5
Operating Mode: Electronic
Rated Current (Amp) : 30A
Voltage: 12V

See full description
Specifications for Fuel Pump Relay - 12V - 30A - 5-Pin - Plug Type - VE523248
  • Product Type
    Relay

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome