Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
Pack of 50 Yellow 8mm Ring - 5119
By AUTOBAR
Order Code:
ZT3956517S
£6.99
each
Inc VAT (20%)
£90.87 minimum order value
13
Add to basket
Minimum order quantity: 13.
Get it by
Wed, 15th Jan
In Stock
GBP
90.87
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/pack-of-50-yellow-8mm-ring-5119/p/ZT3956517S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR Pack of 50 Yellow 8MM Ring - 5119 5119
Specifications
Specifications for Pack of 50 Yellow 8mm Ring - 5119
Colour
Yellow
Product Type
8mm Ring
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome