Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
Radio Speaker Spade 2A 30 Pack - 222B
By AUTOBAR
Order Code:
ZT3955336S
£2.29
each
Inc VAT (20%)
£105.34 minimum order value
Quantity
Price
Discount
1 - 49
£2.29
0%
50 - 99
£2.18
5%
100 +
£2.06
10%
Add to basket
Minimum order quantity: 46.
Get it by
Wed, 15th Jan
In Stock
GBP
105.34
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/radio-speaker-spade-2a-30-pack-222b/p/ZT3955336S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR Radio Speaker Spade 2A 30 Pack - 222B 222B
Tags:
#BulkDiscount
Specifications
Specifications for Radio Speaker Spade 2A 30 Pack - 222B
Product Type
Radio Speaker Spade
Current Rating
2A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome