Relay - 12V - 15A - 5-Pin - Twin Output - PR03

Order Code: ZT3603500S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Relay used for specific applications within the accessory market, must be fitted by a qualified auto electrician
Pearl Relay Unit
12 Volt 2 x 15 Amp
30, 85, 86, 87 and 87a Pins
Single Contact Twin Output

See full description
Specifications for Relay - 12V - 15A - 5-Pin - Twin Output - PR03
  • Product Type
    Relay
  • Voltage
    12V
  • Current Rating
    15A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome