Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
Relay 12V 30/40A 5 Pin - 646
By AUTOBAR
Order Code:
ZT3954063S
£5.39
each
Inc VAT (20%)
£91.63 minimum order value
17
Add to basket
Minimum order quantity: 17.
Get it by
Fri, 3rd Jan
In Stock
GBP
91.63
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/relay-12v-30-40a-5-pin-646/p/ZT3954063S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR Relay 12V 30/40A 5 Pin - 646 646
Specifications
Specifications for Relay 12V 30/40A 5 Pin - 646
Voltage
12V
Product Type
Relay
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome