Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
Relay 30A 4 Pin (Rad Fan/Horn) - 487
By AUTOBAR
Order Code:
ZT3956017S
£2.99
each
Inc VAT (20%)
£104.65 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 35.
Get it by
Wed, 15th Jan
In Stock
GBP
104.65
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/relay-30a-4-pin-rad-fan-horn-487/p/ZT3956017S
Add to quotation
View all Automotive Relay & Control Modules
Description
AUTOBAR Relay 30A 4 Pin (Rad Fan/Horn) - 487 487
Tags:
#BulkDiscount
Specifications
Specifications for Relay 30A 4 Pin (Rad Fan/Horn) - 487
Product Type
Relay
Type
Rad Fan/Horn
Current Rating
30A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome