Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Relay & Control Modules
Socket Pre-Wired 12N 7-Pin
By MAYPOLE
Order Code:
ZT4302597S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.15
6%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/automotive/automotive-relay-and-control-modules/socket-pre-wired-12n-7-pin/p/ZT4302597S
Add to quotation
View all Automotive Relay & Control Modules
Description
7-pin N type socket assembly
Pre-wired with 1.5m cable
Includes flexible gasket and mounting plate
Tags:
#BulkDiscount
Specifications
Specifications for Socket Pre-Wired 12N 7-Pin
Product Type
Towing Electrics
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome