Locking tool kit to lock camshaft and crankshaft into right position for chain adjustment or replacement on GM Group - Cadillac, Chevrolet, Holden and Vauxhall/Opel 1.0, 1.2, 1.4 and 1.6L Twin Cam/ecoFlex petrol engine. Supplied in carry case.
Make & models:
Cadillac
- ELR (2014)
Chevrolet
- Aveo (2011-2015)
- Cruze (2011-2015)
- Orlando (2011-2015)
- Trax (2013-2015)
- Volt (2012-2014)
Holden
- Volt (2012-2014)
Vauxhall/Opel
- Agila (2000-2003) , Agila B (2008-2010)
- Adam (2012-2019) , Adam Rocks (2014-2019)
- Ampera (2011-2016)
- Astra J (2009-2018)
- Cascada (2013-2019)
- Corsa C (2000-2006) , Corsa D (2006-2014) , Corsa E (2015-2019)
- GTC (2015-2020)
- Insignia (2011-2017)
- Meriva B (2010-2017)
- Mokka (2012-2016) , Mokka X (2016-2020)
- Zafira C Tourer (2012-2018)
Engine codes:
- 1.0 - A10XEP
- 1.2 - A12XEL, A12XEL/LWD, A12XER, B12XEL/LDC, B12XEL/LWD, L2Q/A12XEL, LDC/A12XER and LWD/A12XEL
- 1.4 - A14NEL, A14XEL, A14XER, L2Z/A14XEL, LDD/A14XEL, LDD/A14XER, LDD/B14XEJ, LDD/B14XEL, LDD/B14XER, LDD/D14XEL, LDD/D14XER, LUH/A14NEL, LUH/B14NEL, LUJ/A14NEL, LUJ/A14NET, LUJ/B14NEH, LUJ/B14NEJ, LUJ/B14NEL, LUJ/B14NET, LUJ/D14NEH, LUJ/D14NEJ, LUJ/D14NEL, LUJ/D14NET, LUU/A14XFL and L2Z/A14XEL
- 1.6 - LDE/A16XER and LDE/B16XER
Set includes:
1. Camshaft sensor disc setting plate
2. Inlet camshaft adjusting tool
3. Camshaft sensor locating tool
4. Crankshaft locking pin
5. Camshaft locking bracket
6. Tensioner locking pin (4.0mm)
7. Tensioner locking pin (2.5mm)
OEM:
1. EN-49977-100
2. EN-49977-200
3. EN-49978
4. EN-952
5. EN-953A
6. EN-955-1
7. EN-955-2
Other OEM:
4. KM-952
5. KM-953, KM-953A
6. KM-955-1
7. KM-955-2
Fuel type:
Petrol
Drive:
Chain