Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Automotive Sealants & Stop-Leaks
Clear RTV Silicon 85g 14175A - P80066
By PACER PRO SEAL
Order Code:
ZT3954652S
£8.99
each
Inc VAT (20%)
£134.85 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 - 49
£8.63
4%
50 +
£8.27
8%
15
Add to basket
Minimum order quantity: 15.
Get it by
Thu, 28th Nov
In Stock
GBP
134.85
https://www.zoro.co.uk/shop/automotive/automotive-sealants-and-stop-leaks/clear-rtv-silicon-85g-14175a-p80066/p/ZT3954652S
Add to quotation
View all Automotive Sealants & Stop-Leaks
Description
PACER PRO SEAL Clear RTV Silicon 85G 14175A - P80066 P80066
Tags:
#BulkDiscount
Specifications
Specifications for Clear RTV Silicon 85g 14175A - P80066
Colour
Transparent
Product Type
RTV Silicon
Weight
85g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome