Diesel System Cleaner 12/300 ml V1 - 890604

Diesel System Cleaner 12/300 ml V1 - 890604

Order Code: ZT3602220S

£10.39 Inc VAT (20%)
£11.9913% off


Description

High performance direct cleaning additive for all diesel engines. Especially effective for instant cleaning of electronically and mechanically controlled injection nozzles. Ensures the injection system is clean
Suitable for all diesel engines of passenger cars
Highly effective cleaning of the diesel system: a cleaning agent which is especially effective to clean the injection system. Removes harmful deposits to help restoring engine performance
Reduces smoke generation: improved combustion reduces smoke generation especially under full load
Helps to restore full engine performance: especially recommended when engine performance is poor, fuel consumption and soot generation is high or emission readings indicate issues

See full description
Specifications for Diesel System Cleaner 12/300 ml V1 - 890604
  • Product Type
    Fuel Additives
  • Volume
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome