Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Automotive Sealants & Stop-Leaks
Quick Epoxy Tubes 29.5ml G23A - PTQS
By PACER PRO SEAL
Order Code:
ZT3956404S
£9.49
each
Inc VAT (20%)
£113.88 minimum order value
Quantity
Price
Discount
1 - 19
£9.49
0%
20 - 49
£9.11
4%
50 +
£8.73
8%
12
Add to basket
Minimum order quantity: 12.
Get it by
Tue, 31st Dec
In Stock
GBP
113.88
https://www.zoro.co.uk/shop/automotive/automotive-sealants-and-stop-leaks/quick-epoxy-tubes-29-5ml-g23a-ptqs/p/ZT3956404S
Add to quotation
View all Automotive Sealants & Stop-Leaks
Description
PACER PRO SEAL Quick Epoxy Tubes 29.5ML G23A - PTQS PTQS
Tags:
#BulkDiscount
Specifications
Specifications for Quick Epoxy Tubes 29.5ml G23A - PTQS
Product Type
Quick Epoxy Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome