0
1

0-10mm Axial JJ-Type Grip Wrench

Order Code: ZT1012010X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Flanged, Lap & Adjacent Joint Clamp - JJ-Type
Clamps two flanged and adjacent joints.
Jaw width: 45mm.
Throat depth: 25mm.

For auto body repair and steel fabrication. Nickel steel body with narrow profile jaws for confined areas. Push button release for one handed clamp releasing. No provisional (or track) welding required to hold auto body parts for assembly.

See full description
Specifications for 0-10mm Axial JJ-Type Grip Wrench
  • Jaw Opening
    10mm
  • Overall Width
    40mm
  • Maximum Clamping Capacity
    10mm
  • Dimensions
    210mm x 40mm x 45mm
  • Throat Depth
    30mm
  • Overall Length
    210mm
  • Type
    Self Grip Pliers
  • Insulated
    No
  • Number of Pieces
    1
  • Jaw Material
    Chrome Molybdenum
  • Miniature
    No
  • Jaw Length
    60.8mm
  • Finish/Coating
    Nickel+ED Black
  • Handle Material
    Carbon Steel
  • Non Sparking
    No
  • Jaw Style
    JJ-Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome