1.8 2.0 16V Peugeot Citroen Flywheel Cam Crank Timing Tool Set Petrol

Order Code: ZT3741193S

£31.99 Inc VAT (20%)


Description

Specially designed locking tool kit for accurate replacement of the timing belt on PSA EW code 1.8 and 2.0 petrol engine. Kit contains flywheel/drive plate, tensioner locking tool and pulley adjuster. Supplied in carry case.
Make & models:

Citroen
- C4 Picasso (2006-2010) , Grand Picasso (2006-2010)
- C5 (2000-2004) , C5 II (2004-2008)
- C8 (2005-2010)
- Dispatch (2007-2011)
- Jumpy III (2007-2011)
- Xsara II (2000-2005) , Xsara Picasso 2002-2005)

Peugeot
- 406 (1999-2006) , 406 Coupe (1999-2006) , 407 (2006-2011) , 407 Coupe (2006-2009)
- 607 (2000-2009)
- 807 (2002-2005)

Engine codes:

- 1.8 16v - EW7A (6FY)
- 2.0 16v - EW10A (RFJ) , EW10ABE4 (RFH) , EW10J4S (RFK)

Set includes:

1. Tensioner pulley adjusting tool
2. Flywheel/drive plate locking tool
3. Tensioner adjuster
4. Tensioner adjuster
5. Tensioner pulley locking tool
6. Camshaft/crankshaft timing pin
7. Crankshaft pulley alignment pin (2pcs)
8. Timing pin
9. Timing pin
10. Tensioner locking pin
11. Crank gear positioning tool
12. Tensioner tool

OEM:

1. 0189S1
2. 0189R
3. 0178E
4. 0188J2
5. 0189S2
6. 0194B
7. 0194A
8. 0189B
9. 0188M
10. 7017TR
11. 0188AH

Other OEM:

1. 1 871 007 900
2. 1 871 007 800
3. 5711TE, 0178J/J2
5. 1 871 008 000
10. 0153U

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for 1.8 2.0 16V Peugeot Citroen Flywheel Cam Crank Timing Tool Set Petrol
  • Product Type
    Timing Tool Set
  • Fuel Type
    Petrol