125mm Bearing Castor Wheel with Swivel Plate

Order Code: ZT3740772S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%


Description

Heavy duty non marking elastic (polyamide) castor wheel with nylon core. Swivel plate bearing castor wheel without lock.
Specification:

- Castor type - swivel
- Fixing type - plate
- Offset size - 40mm
- Plate hole centre - 80x60mm
- Plate hole diameter - 9mm
- Plate size - 100x80mm
- Wheel diameter - 125mm
- Tread width - 36mm
- Wheel material - Elastic (polyamide) with nylon core

See full description
Specifications for 125mm Bearing Castor Wheel with Swivel Plate
  • Product Type
    Bearing Castor Wheel
  • Wheel Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome