2 x Ulti Bars - Nissan Kubistar 2003-2009 L1H1

Order Code: ZT2818987S

£179.99 Inc VAT (20%)


Description

The Nissan Kubistar 2003 - 2009 Roof Bars - 2x ULTI Bars L1H1 is a Van Specific product in terms of design & fitting. ULTI Bars are made from anodised aluminium so won't corrode. Lightweight and extremely strong.

Comes with 2 FREE pairs of easily adjustable load stops. Range of roof accessories available to fit innovative T-track - load stops, eye bolts and beacon brackets.

Designed and made in Britain. Affordable. At least 89% less drag than our nearest competitor's aerodynamic bar*. Less drag should mean fewer trips to the fuel station.

Up to 60% to 70% quieter than other leading bars*.

10% stronger than previous aluminium bar - each bar has been tested up to 80kg (Please refer to your vehicle's handbook for actual carrying capacity)

Dimensions:

Cross-members (mm) L x W x D = 1200 x 60 x 30

Weight: 4.6kg.

Each individual ULTI Bar has been tested up to 80kg per bar. However for your van's actual load carrying capacity please always refer to your vehicle's handbook. Comes complete with galvanised powder coated steel brackets.

Fitting Approximate fitting time 30 minutes.

Detailed fitting instructions fixings are supplied with this product.

Retain instructions for future reference.

Designed to utilise the vehicle manufacturers mounting points.

No drilling of the roof is required to fit this product.

One-man fit.

Maximum load is in accordance with the vehicle manufacturers load bearing capacity (refer to vehicle handbook).

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 2 x Ulti Bars - Nissan Kubistar 2003-2009 L1H1
  • Year
    2003-2009
  • Model
    Kubistar
  • Make
    Nissan
  • Model No.
    VG131
  • MFR Part No.
    VG131

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome