2 x Ulti Bars - Suzuki Carry Van 1999-2005 L1H1

Order Code: ZT2818981S

£249.99 Inc VAT (20%)


Description

The Suzuki Carry Van 1999 - 2005 Roof Bars - 2x ULTI Bars L1H1 is a Van Specific product in terms of design & fitting.

ULTI Bars are made from anodised aluminium so won't corrode.

Lightweight and extremely strong.

Comes with 2 FREE pairs of easily adjustable load stops.

Range of roof accessories available to fit innovative T-track - load stops, eye bolts and beacon brackets.

Designed and made in Britain.

Affordable.

At least 89% less drag than our nearest competitor's aerodynamic bar*. Less drag should mean fewer trips to the fuel station.

Up to 60% to 70% quieter than other leading bars*.

10% stronger than previous aluminium bar - each bar has been tested up to 80kg (Please refer to your vehicle's handbook for actual carrying capacity)

Dimensions: Cross-members (mm) L x W x D = 1400 x 60 x 30.

Weight: 6kg.

Each individual ULTI Bar has been tested up to 80kg per bar. However for your van's actual load carrying capacity please always refer to your vehicle's handbook.

Comes complete with galvanised powder coated steel brackets.

Approximate fitting time 25 minutes.

Detailed fitting instructions and fixings are supplied with this product. Retain instructions for future reference.

Designed to utilise the vehicle manufacturers mounting points.

No drilling of the roof is required to fit this product.

One-man fit.

Maximum load is in accordance with the vehicle manufacturers load bearing capacity (refer to vehicle handbook).

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 2 x Ulti Bars - Suzuki Carry Van 1999-2005 L1H1
  • Year
    1999-2005
  • Make
    Suzuki
  • Model No.
    VG168
  • Model
    Carry
  • MFR Part No.
    VG168

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome