220mm Multi-Function Pliers 6-In-1 Electrical Wires

Order Code: ZT3740238S

£26.99 Inc VAT (20%)


Description

220mm universal high leverage compact multifunction pliers (electrical installation) suitable for gripping, bending wires, crimping ferrules and cutting soft, medium and hard wire. Feature 6 in 1 functions in one tool, long nose cable shears for cutting copper cables up to Ø15mm, wire strippers 1.5mm and 2.5mm, crimp die for end sleeves (ferrules) from 0.25 to 2.5mm², 2.5mm as well as 4mm crimping function. Heavy duty professional pliers made of high grade steel and oil hardened in multiple stages.
Specification:

- 1.5mm and 2.5mm wire strippers (ferrules)
- 0.25mm to 2.5mm cord end terminals
- 2.5mm and 4mm crimping function
- 15mm cable cutters
- Long nose gripping plier
- Wire bending tool

See full description
Specifications for 220mm Multi-Function Pliers 6-In-1 Electrical Wires
  • Material
    High grade steel
  • Product Type
    Multi-Function Pliers
  • Length
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome