3 x Ulti Bars - Fiat Doblo 2000-2010 L1H1

Order Code: ZT2818943S

£229.99 Inc VAT (20%)


Description

The Fiat Doblo 2000 - 2010 Roof Bars - 3x ULTI Bars L1H1 is a Van Specific product in terms of design & fitting.
Dimensions

Cross-members (mm) L x W x D = 1400 x 60 x 30.

Weight: 7.8kg.

Each individual ULTI Bar has been tested up to 80kg per bar. However for your van's actual load carrying capacity please always refer to your vehicle's handbook. Comes complete with galvanised powder coated steel brackets.

This product is suitable for the Doblo pre 2010 model only.

Fitting Approximate fitting time 45-50 minutes.Detailed fitting instructions fixings are supplied with this product.

Retain instructions for future reference.

Designed to utilise the vehicle manufacturers mounting points.

No drilling of the roof is required to fit this product.One-man fit.Maximum load is in accordance with the vehicle manufacturers load bearing capacity (refer to vehicle handbook).

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 3 x Ulti Bars - Fiat Doblo 2000-2010 L1H1
  • Model
    Talento
  • Make
    Fiat
  • Model No.
    VG173
  • Year
    2000-2010
  • MFR Part No.
    VG173

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome