36mm 1/2" Drive Deep Impact Hub Nut Socket Metric 12 Point Double Hex Cr-Mo

Order Code: ZT3740609S

£15.99 Inc VAT (20%)


Description

36mm thin walled deep reach 12pt impact socket design for 12 point hub nuts for use with 1/2" drive impact wrench, breaker bar or ratchet. Overall length of 86mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Socket available in hub nut impact socket and stubby hex impact socket bit set (ASTA A-S8P) sold separately. Supplied as individual impact socket.
Specification:

- Size - 36mm
- Drive - 1/2"
- External diameter - 49mm
- Inner depth - 45mm
- Overall length - 86mm

See full description
Specifications for 36mm 1/2" Drive Deep Impact Hub Nut Socket Metric 12 Point Double Hex Cr-Mo
  • Size
    36mm
  • Overall Length
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome