Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
5- Tonne Pull Ram 6"/150mm Stroke
By Kennedy
Order Code:
ZT1120113X
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/5-tonne-pull-ram-6-inch-150mm-stroke/p/ZT1120113X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
5 ton capacity.
15cm stroke.
1/4" NPT thread size.
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for 5- Tonne Pull Ram 6"/150mm Stroke
Includes
Pull Back Ram
Stroke Length
150mm
Weight
6.7kg
MFR Part No.
HRP005
Oil Port Thread
1/4 NPTin
Product Type
Hydraulic Pull Back Ram
Overall Length
740mm
Pulling Capacity
5Tonne
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome