0
1
2
3
4
5

80mm Slotted Rubber Support Block for Viking Jacking Beams

Order Code: ZT3448394S

£23.99 Inc VAT (20%)


Description

Textured base provides better grip on the jacking beam. Soft surface prevents damage to the car underbody when lifted. Slot in the support block allows the car to be lifted by the sill. Manufactured from rubber, providing a sturdy and durable point of contact. Suitable for use with Sealey Viking jacking beams.
• NON-SLIP - Textured base provides better grip on the jacking beam.
• SOFT SURFACE - Prevents damage to the car underbody when lifted.
• SLOTTED BLOCK - Slot in the support block allows the car to be lifted by the sill.
• HIGH QUALITY - Manufactured from rubber, providing a sturdy and durable point of contact.
• VIKING RANGE - Designed for use with Sealey Viking Jacking Beams.

See full description
Specifications for 80mm Slotted Rubber Support Block for Viking Jacking Beams
  • Weight
    2.23kg
  • MFR Part No.
    SJBEX.A03
  • Capacity
    4Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome