8pc 1/2" Drive Shaft Driveshaft Socket Set 12PT Impact 30 32 34 35 36 Hex

Order Code: ZT3740571S

£61.99 Inc VAT (20%)


Description

8pc thin walled deep reach 12pt impact socket and stubby hex impact socket bit set design for front 12 point hub nuts fitted to most modern and some commercial vehicles. Set includes 30, 32, 34, 35, 36mm sockets with overall length of 86mm and 14, 17, 19mm stubby hex impact socket bits with overall length of 43mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Individual hub nut impact socket - 35mm (ASTA A-S8P35) or 36mm (ASTA A-S8P36) sold separately. Supplied in carry case.
Set includes:

- Impact socket - 30, 32, 34, 35, 36mm
- Stubby hex impact socket bit - 14, 17, 19mm

See full description
Specifications for 8pc 1/2" Drive Shaft Driveshaft Socket Set 12PT Impact 30 32 34 35 36 Hex
  • Product Type
    Drive Shaft Socket Set
  • Number of Pieces
    8
  • Socket Sizes
    36mm
    34mm
    35mm
    30mm
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome