A-Abs Auxiliary Belt Tensioner Wrench 16mm VAG 1.4 TSi/TFSi Petrol OEM T10447

Order Code: ZT3740586S

£23.99 Inc VAT (20%)


Description

16mm auxiliary belt tensioner wrench for belt driven direct injection VAG 1.4L TSi or TFSi BlueMotion (turbocharged and supercharged) 4 cylinder engine. Designed to loose the auxiliary belt tensioner in tight or hard to reach areas. Can be use with camshaft locking tool for VAG 1.4, 1.6 FSI (ASTA A-8031 or SATRA S-8031) , timing tool set for VAG 1.0, 1.2, 1.4 TFSI/TSI (ASTA A-3CY10 or SATRA S-X3CY) or camshaft locking kit for VAG 1.4 TSI/TFSI (CoD/ACT) fitted from 2012 (SATRA S-B4FSI) petrol engine. Overall length of 380mm.
Make & models:

Audi
- A1 Sportback (2012-2015)
- A3 (2013-2015) , A3 Sportback (2012-2015)

Seat
- Ibiza (2013-2015)
- Leon (2012-2015) , Leon ST (2013-2015)
- Toledo (2012-2014)

Skoda
- Octavia II (2010-2013) , Octavia III (2010-2013) , Octavia III (2013-2015)

Volkswagen
- Polo (2012-2014)
- Golf VII (2012-2015) , Golf VII Estate (2009-2015) , Golf Plus (2009-2014)
- Jetta (2012-2014)

Engine Codes:

- 1.4 TSi ACT - CPTA
- 1.4 TFSi - CPTA, CMBA, CXSA, CHPA, CGGA, CPVA, CRJA

Set includes:

1. Auxiliary belt tensioner wrench 16mm

OEM:

1. T10447

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for A-Abs Auxiliary Belt Tensioner Wrench 16mm VAG 1.4 TSi/TFSi Petrol OEM T10447
  • Fuel Type
    Petrol
  • Overall Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome