Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Automotive Quick Splicing Set 50 Piece
By Kennedy
Order Code:
ZT1120512X
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.16
4%
20 - 49
£3.03
8%
50 - 99
£2.90
12%
100 +
£2.76
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/automotive-quick-splicing-set-50-piece/p/ZT1120512X
Add to quotation
Schedule an order and save 5%
View all Automotive Specialised Tools
Description
Contents:
Red: 0.5mm2 x 1.0mm2 (25pcs)
Blue: 1.5mm2 x 2.5mm2 (25pcs)
Tags:
#BulkDiscount
Specifications
Specifications for Automotive Quick Splicing Set 50 Piece
Number of Pieces
50
Product Type
Quick Splicing Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome