Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Black Pair Handle Bar Grips TPE 130mm - CC003
By SIMPLY CYCLING
Order Code:
ZT3953692S
£2.99
each
Inc VAT (20%)
£116.61 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 39.
Get it by
Fri, 3rd Jan
In Stock
GBP
116.61
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/black-pair-handle-bar-grips-tpe-130mm-cc003/p/ZT3953692S
Add to quotation
View all Automotive Specialised Tools
Description
BLACK PAIR HANDLE BAR GRIPS TPE 130MM
Tags:
#BulkDiscount
Specifications
Specifications for Black Pair Handle Bar Grips TPE 130mm - CC003
Material
TPE
Pack Quantity
Pair
Colour
Black
Product Type
Handle Bar Grips
Length
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome