0
1
2
3
4
5
6

Car Ramps 2.5 Tonne

Order Code: ZT2116648S

£129.99 Inc VAT (20%)


Description

A pair of car ramps manufactured from composite material, capacity 2.5 tonne. Weight capacity 2.5 tonne per pair.Maximum tyre width 230mm. Lifting height 170mm. Manufactured from composite material in two piece construction for easy storage.

Specifications for Car Ramps 2.5 Tonne
  • Product Type
    Car Ramps
  • Material
    Composite
  • Capacity
    2.5Tonne
  • Maximum Tyre Width
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome