Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Cra/stay 35mm x 700mm - 3 Bolt
By FEATHERWING
Order Code:
ZT5352843S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/cra-stay-35mm-x-700mm-3-bolt/p/ZT5352843S
Add to quotation
View all Automotive Specialised Tools
Description
FEATHERWING (ea) Cra/stay 35MM x 700MM - 3 Bolt CR35A700
Specifications
Specifications for Cra/stay 35mm x 700mm - 3 Bolt
Product Type
Mudwings Fixings
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome