0
1
2
3
4
5

Cross Slotted Rubber Support for Viking Jacking Beams

Order Code: ZT3448399S

£19.99 Inc VAT (20%)


Description

Textured rubber provides high amount of grip while remaining soft, to prevent damage to the car underbody. Slot in the support block allows the car to be lifted by the sill. Manufactured from zinc plated steel and rubber, providing a sturdy and durable point of contact. Suitable for use with Sealey Viking 2 & 3 Tonne Jacking Beams. Used in conjunction with Model No's SJBEX.A06 or SJBEX.A07 Jacking Beam Extensions.
• NON-SLIP - Textured rubber provides high amount of grip while remaining soft, to prevent damage to the car underbody.
• SLOTTED BLOCK - Slot in the support block allows the car to be lifted by the sill.
• HIGH QUALITY - Manufactured from zinc plated steel and rubber, providing a sturdy and durable point of contact.
• VIKING RANGE - Designed for use with Sealey Viking 2 & 3 Tonne Jacking Beams.
• ESSENTIAL PARTS - Used in conjunction with Model No's SJBEX.A06 or SJBEX.A07 Jacking Beam Extensions.

See full description
Specifications for Cross Slotted Rubber Support for Viking Jacking Beams
  • Weight
    0.72kg
  • MFR Part No.
    SJBEX.A05
  • Capacity
    3Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome