CV Boot Fitting Tool Air Powered Stretch 25-115mm Drive Shaft No Joint Removal

Order Code: ZT3739492S

£113.99 Inc VAT (20%)


Description

Air powered CV boot gun tool to install and removal of outer and inner CV boots without removing drive shafts or CV joints from the vehicle. Tool is stretching flexible CV boots onto the drive shaft with diameters up to 115mm. Saves a lot of time and money, prevents damage to the drive shaft and you don't have to remove the CV joint. Works at 72-113psi (5-8 bar) compressed air supplied from standard garage air compressor (ASTA A-ACOM72L) with 1/4" connection and up to 130psi (9 bar) pressure. Made of composite body with control valve (ON/OFF) , can be removed from the air line once arms are open and will stay open until the release button is pressed.
Specification:

- Air inlet size - 1/4"
- Range - Ø25-115mm
- Working pressure - 72-113psi (5-8 bar)
- Maximum pressure - 130psi (9 bar)

See full description
Specifications for CV Boot Fitting Tool Air Powered Stretch 25-115mm Drive Shaft No Joint Removal
  • Product Type
    CV Boot Fitting Tool
  • Air Inlet Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome