Dent Puller Set (9 Piece)

Order Code: ZT1120204X

£61.99 Inc VAT (20%)


Description

For repairing dents in body panels. Supplied complete with self tapping pull screw for use where access to the rear of the panel is blocked by reinforcements or other parts, a range of steel hooks and pull curls for pulling the edges of panels and a chain and hook. The long hammer shaft allows the pulling/striking force to be precisely controlled.

See full description
Specifications for Dent Puller Set (9 Piece)
  • Weight
    9kg
  • Number of Pieces
    9
  • MFR Part No.
    YC-900
  • Product Type
    Dent Puller Set
  • Includes
    2 hole pipes
    6mm x 120mm plate
    Pipe 22.5Ø x 500mm
    Hammer (10lbs cast iron)
    6mm x 200mm plate
    Blow moulded storage case
    Chain and hook
    Pipe 22.5Ø x 200mm
    Hex nut
    3mm x 100mm plate
    6mm x 170mm plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome