Diesel Injector Socket Set for HGV (Commercial)

Order Code: ZT3738285S

£45.99 Inc VAT (20%)


Description

4pc injector socket set suitable for removal and installation of diesel injectors on commercial vehicles (HGV, truck, bus, etc.) to use with 1/2" drive impact wrench, ratchet or extension bar and 32mm spanner or socket. Castellated socket fits common injectors on MAN, Mercedes, Neoplan, Setra as well as some Iveco, Renault and Scania vehicles. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Supplied in handy storage case.
Engine codes:

- OM401, 421, OM403, 423, LA, A, OM470

Set includes:

- Injector socket - 72mm x 4 teeth
- Injector socket - 120mm x 3 teeth
- Injector socket - 70mm x 4 teeth
- Injector socket - 122mm x 4teeth

See full description
Specifications for Diesel Injector Socket Set for HGV (Commercial)
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome